Beli botol 1 liter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand BotolDeskripsi:Botol 1 LiterNon Segel Ada Tutup di bagian dalam lagiatribut:
- Size (L): 1
- SANITER Hand Soap (Sabun Cuci Tangan)Deskripsi:Kebersihan tangan dapat secara signifikan mengurangi mengurangi penyebaran bakteri dan kuman berbahaya yang dapat menyebabkan berbagai penyakit seperti diare, alergi, dan infeksi berbahaya lainnya.Sabun cuci tangan Saniter Fresh Clean hadir untuk memberikan perlindungan dengan kemampuan sebagai antibacterial & antiseptic namun tetap lembut di tangan.atribut:
- Volume (ml): 250
- Key Ingredient: Surfactant 10%, Lactic Acid 0.24%, Benzalkonium Chloride 0.075%
- Packaging: Bottle Pump
- Dimensions (mm): 314x165x150
- AS ONE Bottle Wide Mouth (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- Non Brand Hand Soap Bottle (Sabun Cuci Tangan)atribut:
- Height (mm): 150
- Diameter (mm): 80
- Packaging: Pump Bottle
- Volume (ml): 500
- FYH UFL Small, Lightweight Chisel Flange Typeatribut:
- Shaft Hole Classification: Cylindrical hole type (with set screw)
- Material: High carbon chromium bearing steel
- Shape: Horizontal flange type
- Non Brand Bottle Plastic (Botol Lab)Deskripsi:Bahan Plastik Polypropylane (PP),Bahan tebal dan elastis.atribut:
- Material: Plastic Polypropylane (PP)
- Volume (ml): 100
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- Green Leaf Botol Air Eskan LotusDeskripsi:Eskan Lotus 1 Liter Terbuat dari Biji Plastik Berkualitas yang Aman Digunakan untuk Makanan Atau Minuman ( Food Grade) Berfungsi untuk Menyimpan Juice, Air Mineral, Softdrink, Minuman Hangat, dan Lain Sebagainya . Botol Minum Ini Cocok untuk Melengkapi Kebahagiaan Keluarga Anda.
- Sanplatec Bottle Wide Mouth PE (Botol Lab)Deskripsi:Removes particles adhering to the bottle to the limit. Polyethylene bottles are cleaned with pure water in a clean room (cleanliness: class 1000) and double-packed in an environment of class 100 or lower. With a stopper.atribut:
- Material: Polyethylene (PE)
- Plug: Yes
- Sanplatec Bottle Narrow Mouth PE (Botol Lab)Deskripsi:The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.atribut:
- Cap Material: Polyethylene
- Body Material: Polyethylene
- NIKKO Bottle Wide Mouth (Botol Lab)Deskripsi:A stretched PP bottle that boasts glass-like transparency and is hard to break.Because it uses a special scale, you won't have to worry about the protrusions on the scale lines even if you put a label on top of the scale.Shuts out liquid leakage with no inner plug.Purpose:As a sample storage container.
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- SANITER Surface Multipurpose WipesDeskripsi:Saniter Personal Wipes merupakan tisu basah pertama yang teruji klinis untuk membunuh kuman, bakteri dan virus dalam 30 detik.
- AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)Deskripsi:A sample bottle whose contents are easy to see and can be autoclaved (body only).
- Lucky Star Botol Kecap HokyDeskripsi:Supplier Barang plastik rumah tangga, botol kecap ,tempat sambal, tempat merica dan masih banyak lagi tersedia dalam berbagai bentuk ukuran dan warna,cocok juga untuk anda yang ingin memulai usaha makanan, pemilik agen plastik,Stock ready sangat banyak dan harga murah karena langsung pabrik,selain itu kami juga menggunakan bahan2 yang berkualitas dan kuat food grade.Koleksi kami terlengkap dan termurah jadi jangan ragu untuk menghubungi kami untuk memperoleh katalog dan daftar harga kami atau bisa inbox chat WA untuk pembelian banyak bisa kirim expedisi
- Yuri Hand Soap Pump (Sabun Cuci Tangan)Deskripsi:Yuri Handsoap mengandung Extrak Buah-buahan yang selain efektif untuk membersihkan tangan dari kotoran dan kuman juga memberikan wangi yang segar serta tidak membuat tangan menjadi kering atau tangan tetap lembut.Bahan Aktif : Biodegradable Surfactants, EmollientDepkes RI PKD 20206800974atribut:
- Packaging: Bottle Pump
- Volume (ml): 410
Daftar Harga botol 1 liter Terbaru March 2026
| Non Brand Botol | Rp82.900 |
| SANITER Hand Soap (Sabun Cuci Tangan) | Rp16.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp12.900 |
| Non Brand Hand Soap Bottle (Sabun Cuci Tangan) | Rp48.900 |
| FYH UFL Small, Lightweight Chisel Flange Type | Rp139.900 |
| Non Brand Bottle Plastic (Botol Lab) | Rp219.900 |
| AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab) | Rp15.900 |
| Green Leaf Botol Air Eskan Lotus | Rp15.900 |
| Sanplatec Bottle Wide Mouth PE (Botol Lab) | Rp149.900 |
| Sanplatec Bottle Narrow Mouth PE (Botol Lab) | Rp11.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/5dP104734193-1.jpg)
/1fP105374051-13.jpg)
/mrP101543819-6.jpg)

/fsP110458568-1.jpg)
/jfP102092699-8.jpg)

/2bP106152083-1.jpg)
/ngP106151844-1.jpg)
/jlP102092705-4.jpg)
/01P102260001-19.jpg)

/aqP103203386-2.jpg)

/iyP102092682-14.jpg)
/dzP102263503-7.jpg)

/fzP101546575-2.jpg)